RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-H60-216
  • Zoro # G5060481
product price: 
$
694.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Standards
ASTM D2000 BF 607
Rubber Color
Black
Max. Temp. (F)
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H60-216
Zoro #
G5060481
UPC #
193005390716
Country of Origin
Multiple
Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Adhesive
Standards
ASTM D2000 BF 607
Rubber Color
Black
Max. Temp. (F)
250 Degrees F
Tensile Strength (PSI)
1,000 psi
Min. Temp. (F)
-30 Degrees F
Rubber Properties
Oil Resistant, Water Resistant
Grade
Standard
Elongation
350 %
Finish
Smooth
Rubber Material
Buna-N
Durometer
60 Shore A
Chemical Resistance
Fair
Adhesive Type
Acrylic
Abrasion Resistance
Good
Thickness Tolerance
+/-0.035 in
Shape
Roll
Oil Resistance
Excellent
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Maximum Temperature
250 Degrees F
Compression Set
33 %
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Texture
Smooth
Weather Resistance
Fair
Density
1.5 g/cc
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Rubber Thickness
3/8 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Length
10 ft
Overall Width
36 in
Overall Thickness
3/8 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 607, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.035 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/8 in, Abrasion Resistance Good

Ratings & reviews