RubberRoll, Neoprene, 50ftL, 36inW

  • Mfr # BULK-RS-NN60-4
  • Zoro # G202584046
product price: 
$
2,021.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Neoprene
Color
Black
Backing Type
Plain
Standards
ASTM D2000 BC 608
Durometer
60 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NN60-4
Zoro #
G202584046
UPC #
193005493837
Country of Origin
Multiple
Item
Rubber Roll
Material
Neoprene
Color
Black
Backing Type
Plain
Standards
ASTM D2000 BC 608
Durometer
60 Shore A
Elongation
380 %
Grade
Nonmarking
Density
1.5 g/cc
Shape
Roll
Tear Strength
20 N/mm
Texture
Smooth
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Compression Set
28 %
Tensile Strength
1,200 psi
Thickness Tolerance
+/-0.012 in
Chemical Resistance
Fair
Abrasion Resistance
Good
Weather Resistance
Excellent
Oil Resistance
Good
Maximum Temperature
200 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
36 in
Overall Thickness
3/32 in
Overall Length
50 ft
Wire Rope Length
50 ft
Length
50 ft

Description

Nonmarking Neoprene Rubber Roll

Ratings & reviews