Shop ZORO SELECT

RubberRoll, Neoprene, 60ftL, 36inW

  • Mfr # BULK-RS-N60-1007
  • Zoro # G402586253

product price: 
$
3,084.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N60-1007
Zoro #
G402586253
UPC #
193005989781
Country of Origin
Multiple

Dimensions

Overall Thickness
1/4 in
Overall Width
36 in
Overall Length
60 ft
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607
Grade
Standard
Oil Resistance
Good
Compression Set
33 %
Density
1.5 g/cc
Maximum Adhesive Temperature
230 Degrees F
Maximum Temperature
250 Degrees F
Color
Black
Material
Neoprene
Thickness Tolerance
+/-0.026 in
Tensile Strength
1,000 psi
Abrasion Resistance
Good
Texture
Smooth
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Shape
Roll
Tear Strength
20 N/mm
Weather Resistance
Excellent
Adhesive Type
Acrylic
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.