RubberRoll, Neoprene, 60ftL, 36inW

  • Mfr # BULK-RS-N60FP-2
  • Zoro # G102586287
product price: 
$
2,695.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N60FP-2
Zoro #
G102586287
UPC #
193005997137
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
Material
Neoprene
Tensile Strength
1,000 psi
Compression Set
28 %
Texture
Smooth
Minimum Temperature
-30 Degrees F
Color
Black
Oil Resistance
Good
Maximum Temperature
200 Degrees F
Tear Strength
20 N/mm
Shape
Roll
Chemical Resistance
Fair
Thickness Tolerance
+/-0.016 in
Water Resistance
Good
Abrasion Resistance
Good
Density
1.6 g/cc
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
36 in
Overall Thickness
1/8 in
Overall Length
60 ft
Wire Rope Length
60 ft
Length
60 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews