RubberRoll, SBR, 12ftL, 36inW

  • Mfr # BULK-RS-SBR60-98
  • Zoro # G802583821
product price: 
$
165.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR60-98
Zoro #
G802583821
UPC #
193005875961
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Durometer
60 Shore A
Grade
Standard
Water Resistance
Good
Tensile Strength
400 psi
Weather Resistance
Fair
Shape
Roll
Thickness Tolerance
+/-0.017 in
Compression Set
38 %
Tear Strength
16 N/mm
Density
1.5 g/cc
Maximum Temperature
200 Degrees F
Minimum Temperature
-45 Degrees F
Texture
Smooth
Oil Resistance
Poor
Abrasion Resistance
Excellent
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Length
12 ft
Overall Width
36 in
Overall Thickness
1/8 in
Wire Rope Length
12 ft
Length
12 ft

Description

SBR Rubber Roll

Ratings & reviews