RubberRoll, SBR, 12ftL, 36inW

  • Mfr # BULK-RS-SBR75-219
  • Zoro # G202582394
product price: 
$
295.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-SBR75-219
Zoro #
G202582394
UPC #
193005877071
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
3/16 in
Overall Length
12 ft
Wire Rope Length
12 ft
Length
12 ft

Details

Item
Rubber Roll
Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Texture
Smooth
Weather Resistance
Fair
Water Resistance
Good
Thickness Tolerance
+/-0.022 in
Chemical Resistance
Fair
Oil Resistance
Poor
Color
Black
Maximum Temperature
200 Degrees F
Compression Set
38 %
Tensile Strength
800 psi
Minimum Temperature
-45 Degrees F
Shape
Roll
Material
SBR
Abrasion Resistance
Excellent
Tear Strength
16 N/mm
Density
1.5 g/cc
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Description

SBR Rubber Roll

Ratings & reviews