Shop ZORO SELECT

RubberRoll, SBR, 15ftL, 36inW

  • Mfr # BULK-RS-SBR75-228
  • Zoro # G702585123

product price: 
$
427.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Plain
Grade
Standard
Standards
ASTM D2000 AA 603
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-SBR75-228
Zoro #
G702585123
UPC #
193005877149
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
15 ft
Overall Thickness
1/4 in
Wire Rope Length
15 ft
Length
15 ft

Details

Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Plain
Grade
Standard
Standards
ASTM D2000 AA 603
Durometer
75 Shore A
Elongation
200 %
Maximum Temperature
200 Degrees F
Abrasion Resistance
Excellent
Thickness Tolerance
+/-0.026 in
Oil Resistance
Poor
Water Resistance
Good
Texture
Smooth
Weather Resistance
Fair
Compression Set
38 %
Shape
Roll
Chemical Resistance
Fair
Tear Strength
16 N/mm
Tensile Strength
800 psi
Density
1.5 g/cc
Minimum Temperature
-45 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Description

SBR Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.