RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-BHS70-323
  • Zoro # G5065345
product price: 
$
216.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Durometer
70 Shore A
Min. Temp. (F)
-30 Degrees F
Elongation
380 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS70-323
Zoro #
G5065345
UPC #
193005394868
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/32 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Length
10 ft
Overall Width
36 in
Overall Thickness
3/32 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Plain
Durometer
70 Shore A
Min. Temp. (F)
-30 Degrees F
Elongation
380 %
Rubber Color
Black
Finish
Smooth
Grade
High Strength
Tensile Strength (PSI)
1,500 psi
Rubber Material
Buna-N
Rubber Properties
Oil Resistant, Water Resistant
Max. Temp. (F)
250 Degrees F
Standards
ASTM D2000 BF 710
Thickness Tolerance
+/-0.013 in
Compression Set
30 %
Water Resistance
Good
Tensile Strength
1,500 psi
Shape
Roll
Oil Resistance
Excellent
Abrasion Resistance
Good
Chemical Resistance
Fair
Texture
Smooth
Weather Resistance
Fair
Density
1.35 g/cc
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 710, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.013 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.