RubberRoll, SBR, 20ftL, 36inW

  • Mfr # BULK-RS-RSBR60-200
  • Zoro # G302585592
product price: 
$
502.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Red
Backing Type
Adhesive
Standards
ASTM D2000 AA 603
Durometer
60 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-RSBR60-200
Zoro #
G302585592
UPC #
193005494742
Country of Origin
Multiple

Dimensions

Overall Length
20 ft
Overall Thickness
1/8 in
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Details

Item
Rubber Roll
Material
SBR
Color
Red
Backing Type
Adhesive
Standards
ASTM D2000 AA 603
Durometer
60 Shore A
Grade
Standard
Elongation
200 %
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Poor
Maximum Temperature
200 Degrees F
Texture
Smooth
Water Resistance
Good
Thickness Tolerance
+/-0.017 in
Tensile Strength
400 psi
Adhesive Type
Acrylic
Minimum Temperature
-45 Degrees F
Tear Strength
16 N/mm
Compression Set
38 %
Weather Resistance
Fair
Chemical Resistance
Fair
Density
1.5 g/cc
Shape
Roll
Abrasion Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Red

Description

Red SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews