Shop ZORO SELECT

RubberRoll, SBR, 20ftL, 36inW

  • Mfr # BULK-RS-SBR60-128
  • Zoro # G302583642

product price: 
$
441.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Adhesive
Durometer
60 Shore A
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR60-128
Zoro #
G302583642
UPC #
193005956615
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Adhesive
Durometer
60 Shore A
Grade
Standard
Elongation
200 %
Standards
ASTM D2000 AA 603
Abrasion Resistance
Excellent
Adhesive Type
Acrylic
Tear Strength
16 N/mm
Texture
Smooth
Shape
Roll
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-45 Degrees F
Chemical Resistance
Fair
Oil Resistance
Poor
Tensile Strength
400 psi
Thickness Tolerance
+/-0.017 in
Compression Set
38 %
Weather Resistance
Fair
Maximum Temperature
200 Degrees F
Density
1.5 g/cc
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Length
20 ft
Overall Width
36 in
Overall Thickness
1/8 in
Wire Rope Length
20 ft
Length
20 ft

Description

SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.