Shop ZORO SELECT

RubberSheet, Buna-N, 18inL, 12inW

  • Mfr # BULK-RS-BHS40-628
  • Zoro # G7789352

product price: 
$
9.85
/ea

Key Features

Thickness
1/16 in
Width
12 in
Length
18"
Material
Buna-N
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS40-628
Zoro #
G7789352
UPC #
193005945633
Country of Origin
Multiple

Dimensions

Thickness
1/16 in
Width
12 in
Length
18"
Overall Width
12 in
Overall Thickness
1/16 in
Overall Length
18 in

Details

Material
Buna-N
Color
Black
Backing Type
Plain
Tensile Strength
1,500 psi
Standards
ASTM D2000 BF 410
Thickness Tolerance
(-0.011" - +0.011")
Shape
Sheet
Compression Set
0.3
Durometer
40A
Elongation
3.8
Temperature Range
-30 Degrees to 250 Degrees F
Texture
Smooth
Density
1.35 g/cm3
Grade
High Strength
Tear Strength
20 N/mm
Shell Material
Buna-N
Maximum Temperature
250 Degrees F
Item
Rubber Sheet
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Wire Color
Black

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 410, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 18 in, Thickness Tolerance +/-0.011 in, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.