RubberRoll, Silicone, 10ftL, 36inW

  • Mfr # BULK-RS-S40WFDA-107
  • Zoro # G4848765
product price: 
$
269.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
White
Max. Temp. (F)
450 Degrees F
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Elongation
400 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S40WFDA-107
Zoro #
G4848765
UPC #
193005401221
Country of Origin
Multiple

Dimensions

Rubber Width
36 in
Rubber Length
10 ft
Rubber Thickness
1/16 in
Overall Thickness
1/16 in
Overall Width
36 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Silicone
Color
White
Backing Type
Plain
Max. Temp. (F)
450 Degrees F
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Elongation
400 %
Rubber Material
Silicone
Finish
Smooth
Tensile Strength (PSI)
650 psi
Grade
Food Grade
Min. Temp. (F)
-80 Degrees F
Rubber Color
White
Durometer
40 Shore A
Standards
ASTM D2000 GE 404, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Oil Resistance
Fair
Abrasion Resistance
Poor
Maximum Temperature
450 Degrees F
Compression Set
30 %
Water Resistance
Good
Minimum Temperature
-80 Degrees F
Texture
Smooth
Shape
Roll
Density
1.25 g/cc
Tensile Strength
700 psi
Weather Resistance
Excellent
Tear Strength
15 N/mm
Chemical Resistance
Good
Thickness Tolerance
+/-0.011 in
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
White

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color White, Durometer 40 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 404, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews