Shop ZORO SELECT

RubberRoll, SBR, 45ftL, 36inW

  • Mfr # BULK-RS-SBR75-223
  • Zoro # G502582339

product price: 
$
960.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR75-223
Zoro #
G502582339
UPC #
193005877101
Country of Origin
Multiple
Item
Rubber Roll
Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Shape
Roll
Thickness Tolerance
+/-0.022 in
Compression Set
38 %
Texture
Smooth
Tear Strength
16 N/mm
Abrasion Resistance
Excellent
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Oil Resistance
Poor
Minimum Temperature
-45 Degrees F
Weather Resistance
Fair
Water Resistance
Good
Color
Black
Material
SBR
Tensile Strength
800 psi
Density
1.5 g/cc
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Length
45 ft
Overall Thickness
3/16 in
Overall Width
36 in
Wire Rope Length
45 ft
Length
45 ft

Description

SBR Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.