RubberRoll, SBR, 50ftL, 36inW

  • Mfr # BULK-RS-SBR75-262
  • Zoro # G202585715
product price: 
$
738.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Adhesive
Standards
ASTM D2000 AA 706
Durometer
75 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR75-262
Zoro #
G202585715
UPC #
193005943370
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Adhesive
Standards
ASTM D2000 AA 706
Durometer
75 Shore A
Grade
Standard
Elongation
200 %
Minimum Temperature
-45 Degrees F
Chemical Resistance
Fair
Tensile Strength
800 psi
Abrasion Resistance
Excellent
Adhesive Type
Acrylic
Tear Strength
16 N/mm
Maximum Temperature
200 Degrees F
Oil Resistance
Poor
Compression Set
38 %
Minimum Adhesive Temperature
-30 Degrees F
Texture
Smooth
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Fair
Thickness Tolerance
+/-0.011 in
Density
1.5 g/cc
Shape
Roll
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Length
50 ft
Overall Width
36 in
Overall Thickness
1/16 in
Wire Rope Length
50 ft
Length
50 ft

Description

SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews