Shop ZORO SELECT

RubberRoll, Silicone, 10ftL, 36inW

  • Mfr # BULK-RS-S40WFDA-113
  • Zoro # G4856745

product price: 
$
671.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
White
Rubber Material
Silicone
Rubber Length
10 ft
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S40WFDA-113
Zoro #
G4856745
UPC #
193005401689
Country of Origin
Multiple

Dimensions

Rubber Length
10 ft
Rubber Thickness
1/32 in
Rubber Width
36 in
Overall Width
36 in
Overall Thickness
1/32 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Silicone
Color
White
Backing Type
Adhesive
Rubber Material
Silicone
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Color
White
Max. Temp. (F)
450 Degrees F
Min. Temp. (F)
-80 Degrees F
Elongation
400 %
Tensile Strength (PSI)
650 psi
Finish
Smooth
Grade
Food Grade
Durometer
40 Shore A
Standards
ASTM D2000 GE 404, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Thickness Tolerance
+0.016 in/-0 in
Water Resistance
Good
Minimum Adhesive Temperature
-100 Degrees F
Chemical Resistance
Good
Weather Resistance
Excellent
Maximum Adhesive Temperature
500 Degrees F
Texture
Smooth
Abrasion Resistance
Poor
Adhesive Type
High-Temp
Oil Resistance
Fair
Shape
Roll
Minimum Temperature
-80 Degrees F
Density
1.25 g/cc
Tensile Strength
700 psi
Maximum Temperature
450 Degrees F
Compression Set
30 %
Tear Strength
15 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
White

Description

Rubber Roll, Roll, Adhesive Type High-Temp, Backing Type Adhesive, Color White, Durometer 40 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 404, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +0.016 in/-0 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.