Shop ZORO SELECT

RubberRoll, SBR, 60ftL, 36inW

  • Mfr # BULK-RS-SBR75-263
  • Zoro # G502585705

product price: 
$
878.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Adhesive
Standards
ASTM D2000 AA 706
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-SBR75-263
Zoro #
G502585705
UPC #
193005943387
Country of Origin
Multiple

Dimensions

Overall Length
60 ft
Overall Thickness
1/16 in
Overall Width
36 in
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Adhesive
Standards
ASTM D2000 AA 706
Grade
Standard
Durometer
75 Shore A
Elongation
200 %
Adhesive Type
Acrylic
Maximum Temperature
200 Degrees F
Tear Strength
16 N/mm
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Excellent
Texture
Smooth
Weather Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Water Resistance
Good
Thickness Tolerance
+/-0.011 in
Chemical Resistance
Fair
Oil Resistance
Poor
Compression Set
38 %
Density
1.5 g/cc
Shape
Roll
Minimum Temperature
-45 Degrees F
Tensile Strength
800 psi
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Description

SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.