RubberRoll, Silicone, 10ftL, 36inW

  • Mfr # BULK-RS-S40WFDA-114
  • Zoro # G4845301
product price: 
$
805.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
White
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Durometer
40 Shore A
Rubber Material
Silicone
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S40WFDA-114
Zoro #
G4845301
UPC #
193005401696
Country of Origin
Multiple
Item
Rubber Roll
Material
Silicone
Color
White
Backing Type
Adhesive
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Durometer
40 Shore A
Rubber Material
Silicone
Finish
Smooth
Elongation
400 %
Tensile Strength (PSI)
650 psi
Rubber Color
White
Standards
ASTM D2000 GE 404, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Min. Temp. (F)
-80 Degrees F
Max. Temp. (F)
450 Degrees F
Grade
Food Grade
Shape
Roll
Adhesive Type
High-Temp
Oil Resistance
Fair
Compression Set
30 %
Maximum Temperature
450 Degrees F
Density
1.25 g/cc
Water Resistance
Good
Thickness Tolerance
+/-0.011 in
Tear Strength
15 N/mm
Minimum Adhesive Temperature
-100 Degrees F
Weather Resistance
Excellent
Minimum Temperature
-80 Degrees F
Tensile Strength
700 psi
Abrasion Resistance
Poor
Texture
Smooth
Chemical Resistance
Good
Maximum Adhesive Temperature
500 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
White

Dimensions

Rubber Width
36 in
Rubber Thickness
1/16 in
Rubber Length
10 ft
Overall Width
36 in
Overall Thickness
1/16 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type High-Temp, Backing Type Adhesive, Color White, Durometer 40 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 404, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews