RubberRoll, Silicone, 10ftL, 36inW

  • Mfr # BULK-RS-S50WFDA-117
  • Zoro # G4858093
product price: 
$
1,534.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
White
Tensile Strength (PSI)
700 psi
Rubber Length
10 ft
Min. Temp. (F)
-80 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S50WFDA-117
Zoro #
G4858093
UPC #
193005402426
Country of Origin
Multiple

Dimensions

Rubber Length
10 ft
Rubber Width
36 in
Rubber Thickness
1/4 in
Overall Width
36 in
Overall Thickness
1/4 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Silicone
Color
White
Backing Type
Adhesive
Tensile Strength (PSI)
700 psi
Min. Temp. (F)
-80 Degrees F
Grade
Food Grade
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Max. Temp. (F)
450 Degrees F
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Elongation
400 %
Finish
Smooth
Rubber Material
Silicone
Rubber Color
White
Durometer
50 Shore A
Chemical Resistance
Good
Minimum Adhesive Temperature
-100 Degrees F
Water Resistance
Good
Maximum Temperature
450 Degrees F
Weather Resistance
Excellent
Maximum Adhesive Temperature
500 Degrees F
Oil Resistance
Fair
Tear Strength
15 N/mm
Abrasion Resistance
Poor
Compression Set
30 %
Adhesive Type
High-Temp
Density
1.25 g/cc
Texture
Smooth
Minimum Temperature
-80 Degrees F
Tensile Strength
700 psi
Thickness Tolerance
+/-0.026 in
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
White

Description

Rubber Roll, Roll, Adhesive Type High-Temp, Backing Type Adhesive, Color White, Durometer 50 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.