Shop ZORO SELECT

RubberRoll, Silicone, 10ftL, 36inW

  • Mfr # BULK-RS-S50WFDA-111
  • Zoro # G4862004

product price: 
$
1,359.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
White
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Max. Temp. (F)
450 Degrees F
Rubber Length
10 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S50WFDA-111
Zoro #
G4862004
UPC #
193005402280
Country of Origin
Multiple

Dimensions

Rubber Length
10 ft
Rubber Width
36 in
Rubber Thickness
3/8 in
Overall Thickness
3/8 in
Overall Length
10 ft
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Silicone
Color
White
Backing Type
Plain
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Max. Temp. (F)
450 Degrees F
Rubber Color
White
Min. Temp. (F)
-80 Degrees F
Grade
Food Grade
Finish
Smooth
Rubber Material
Silicone
Durometer
50 Shore A
Tensile Strength (PSI)
700 psi
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Elongation
400 %
Shape
Roll
Texture
Smooth
Thickness Tolerance
+/-0.035 in
Density
1.25 g/cc
Chemical Resistance
Good
Minimum Temperature
-80 Degrees F
Weather Resistance
Excellent
Compression Set
30 %
Water Resistance
Good
Maximum Temperature
450 Degrees F
Tensile Strength
700 psi
Abrasion Resistance
Poor
Oil Resistance
Fair
Tear Strength
15 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
White

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color White, Durometer 50 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.035 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.