Shop ZORO SELECT

RubberRoll, Silicone, 30ftL, 36inW

  • Mfr # BULK-RS-S30-212
  • Zoro # G102585051

product price: 
$
4,344.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30 Shore A
Backing Type
Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S30-212
Zoro #
G102585051
UPC #
193005495770
Country of Origin
Multiple
Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
Adhesive Type
High-Temp
Material
Silicone
Shape
Roll
Chemical Resistance
Good
Minimum Adhesive Temperature
-100 Degrees F
Density
1.15 g/cc
Abrasion Resistance
Poor
Color
Red
Texture
Smooth
Minimum Temperature
-80 Degrees F
Tensile Strength
850 psi
Maximum Adhesive Temperature
500 Degrees F
Water Resistance
Good
Weather Resistance
Excellent
Compression Set
35 %
Oil Resistance
Fair
Thickness Tolerance
+/-0.017 in
Maximum Temperature
400 Degrees F
Tear Strength
8 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Overall Width
36 in
Overall Length
30 ft
Overall Thickness
1/8 in
Wire Rope Length
30 ft
Length
30 ft

Description

High Temperature Silicone Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.