Shop ZORO SELECT

RubberRoll, Silicone, 50ftL, 36inW

  • Mfr # BULK-RS-S30-4
  • Zoro # G302584038

product price: 
$
3,238.99
/ea
Free Shipping & Returns

Key Features

Durometer
30 Shore A
Backing Type
Plain
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S30-4
Zoro #
G302584038
UPC #
193005139025
Country of Origin
Multiple

Dimensions

Overall Length
50 ft
Overall Thickness
1/8 in
Overall Width
36 in
Wire Rope Length
50 ft
Length
50 ft

Details

Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Plain
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
Abrasion Resistance
Poor
Texture
Smooth
Chemical Resistance
Good
Water Resistance
Good
Material
Silicone
Density
1.15 g/cc
Thickness Tolerance
+/-0.017 in
Tensile Strength
850 psi
Minimum Temperature
-80 Degrees F
Shape
Roll
Compression Set
35 %
Weather Resistance
Excellent
Color
Red
Tear Strength
8 N/mm
Maximum Temperature
400 Degrees F
Oil Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red

Description

High Temperature Silicone Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.