Shop ZORO SELECT

RubberRoll, Silicone, 60ftL, 36inW

  • Mfr # BULK-RS-S60MD-3
  • Zoro # G802584903

product price: 
$
7,399.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S60MD-3
Zoro #
G802584903
UPC #
193005068080
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Minimum Temperature
-50 Degrees F
Abrasion Resistance
Poor
Material
Silicone
Oil Resistance
Fair
Weather Resistance
Excellent
Water Resistance
Good
Density
1.35 g/cc
Tear Strength
15 N/mm
Thickness Tolerance
+/-0.017 in
Compression Set
16 %
Shape
Roll
Chemical Resistance
Good
Texture
Smooth
Maximum Temperature
400 Degrees F
Tensile Strength
1,200 psi
Color
Blue
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue
Traction Material
Silicone

Dimensions

Overall Width
36 in
Overall Length
60 ft
Overall Thickness
1/8 in
Wire Rope Length
60 ft
Length
60 ft

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.