Shop ZORO SELECT

RubberRoll, Viton, 30ftL, 36inW

  • Mfr # BULK-RS-V75FDA-60
  • Zoro # G402582972

product price: 
$
25,180.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Material
Viton(TM)
Color
White
Backing Type
Plain
Compression Set
15 %
Overall Width
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-V75FDA-60
Zoro #
G402582972
UPC #
193005482671
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
30 ft
Overall Thickness
1/4 in
Wire Rope Length
30 ft
Length
30 ft

Details

Item
Rubber Roll
Material
Viton(TM)
Color
White
Backing Type
Plain
Compression Set
15 %
Minimum Temperature
-10 Degrees F
Density
2 g/cc
Water Resistance
Good
Shape
Roll
Chemical Resistance
Excellent
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Durometer
75 Shore A
Tensile Strength
700 psi
Grade
Food Grade
Texture
Smooth
Elongation
150 %
Maximum Temperature
400 Degrees F
Weather Resistance
Excellent
Tear Strength
28 N/mm
Abrasion Resistance
Good
Oil Resistance
Excellent
Thickness Tolerance
+/-0.024 in
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
White

Description

FDA Viton Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.