Shop ZORO SELECT

RubberSheet, Buna-N, 36inL, 24inW

  • Mfr # BULK-RS-BHS60-258
  • Zoro # G4834984

product price: 
$
365.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
3/4 in
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS60-258
Zoro #
G4834984
UPC #
193005394257
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BF 610
Grade
High Strength
Max. Temp. (F)
250 Degrees F
Color
Black
Material
Buna-N
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.059 in
Oil Resistance
Excellent
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Compression Set
30 %
Density
1.35 g/cc
Shape
Sheet
Texture
Smooth
Weather Resistance
Fair
Water Resistance
Good
Tear Strength
20 N/mm
Tensile Strength
1,500 psi
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Rubber Thickness
3/4 in
Rubber Width
24 in
Rubber Length
3 ft
Overall Thickness
3/4 in
Overall Width
24 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 610, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.059 in, Overall Width 24 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.