RubberSheet, Buna-N, 36inL, 36inW

  • Mfr # BULK-RS-H70-1024
  • Zoro # G102586249
product price: 
$
46.15
/ea

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H70-1024
Zoro #
G102586249
UPC #
193005119843
Country of Origin
Multiple

Dimensions

Overall Thickness
1/32 in
Overall Width
36 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Sheet
Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
Density
1.5 g/cc
Compression Set
33 %
Shape
Sheet
Color
Black
Chemical Resistance
Fair
Thickness Tolerance
+/-0.010 in
Maximum Temperature
250 Degrees F
Tensile Strength
1,000 psi
Material
Buna-N
Minimum Temperature
-30 Degrees F
Weather Resistance
Fair
Abrasion Resistance
Good
Tear Strength
20 N/mm
Oil Resistance
Excellent
Texture
Smooth
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews