Shop ZORO SELECT

RubberSheet, EPDM, 36inL, 36inW

  • Mfr # BULK-RS-E40FDA-50
  • Zoro # G102585617

product price: 
$
44.19
/ea

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E40FDA-50
Zoro #
G102585617
UPC #
193005492632
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Overall Width
36 in
Overall Thickness
1/16 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Sheet
Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Compression Set
30 %
Shape
Sheet
Color
Cream
Oil Resistance
Poor
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Chemical Resistance
Good
Density
1.35 g/cc
Water Resistance
Excellent
Tensile Strength
800 psi
Abrasion Resistance
Good
Thickness Tolerance
+/-0.012 in
Material
EPDM
Texture
Smooth
Maximum Temperature
250 Degrees F
Tear Strength
22 N/mm
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.