RubberSheet, EPDM, 36inL, 36inW

  • Mfr # BULK-RS-E40FDA-52
  • Zoro # G502585958
product price: 
$
90.89
/ea

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E40FDA-52
Zoro #
G502585958
UPC #
193005492694
Country of Origin
Multiple

Dimensions

Overall Thickness
1/8 in
Overall Length
36 in
Overall Width
36 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Sheet
Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Weather Resistance
Excellent
Material
EPDM
Tear Strength
22 N/mm
Tensile Strength
800 psi
Shape
Sheet
Chemical Resistance
Good
Density
1.35 g/cc
Water Resistance
Excellent
Color
Cream
Oil Resistance
Poor
Thickness Tolerance
+/-0.016 in
Texture
Smooth
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Compression Set
30 %
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream

Description

Weather Resistant EDPM

Ratings & reviews