RubberSheet, NatRubber, 24inL, 12inW

  • Mfr # BULK-RS-NAT60-50

  • Zoro # G702582801


product price:  $9.59
/ea

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NAT60-50
Zoro #
G702582801
UPC #
193005957773
Country of Origin
Multiple

Dimensions

Overall Width
12 in
Overall Length
24 in
Overall Thickness
0.008 in

Details

Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Texture
Smooth
Abrasion Resistance
Excellent
Chemical Resistance
Fair
Water Resistance
Good
Color
Tan
Shape
Sheet
Adhesive Type
Plain Backing
Minimum Temperature
-45 Degrees F
Tensile Strength
3,000 psi
Thickness Tolerance
+/-0.004 in
Tear Strength
22 N/mm
Material
Natural Rubber
Density
1 g/cc
Compression Set
25 %
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Oil Resistance
Poor

Description

Natural Rubber Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.