Shop ZORO SELECT

RubberSheet, Neoprene, 12inL, 12inW

  • Mfr # BULK-RS-NHS50-1046
  • Zoro # G802585108

product price: 
$
17.29
/ea

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS50-1046
Zoro #
G802585108
UPC #
193005992521
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
Chemical Resistance
Fair
Thickness Tolerance
+/-0.300 mm
Abrasion Resistance
Good
Adhesive Type
Acrylic
Shape
Sheet
Tensile Strength
1,500 psi
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Material
Neoprene
Oil Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Density
1.32 g/cc
Weather Resistance
Excellent
Compression Set
30 %
Minimum Temperature
-30 Degrees F
Color
Black
Tear Strength
20 N/mm
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Dimensions

Overall Thickness
2.5 mm
Overall Width
12 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.