RubberSheet, Silicone, 12inL, 12inW

  • Mfr # BULK-RS-S60MD-33
  • Zoro # G202584206
product price: 
$
94.25
/ea

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S60MD-33
Zoro #
G202584206
UPC #
193005054632
Country of Origin
China

Dimensions

Overall Thickness
1/8 in
Overall Width
12 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Adhesive Type
High-Temp
Material
Silicone
Minimum Adhesive Temperature
-100 Degrees F
Maximum Temperature
400 Degrees F
Texture
Smooth
Shape
Sheet
Compression Set
16 %
Weather Resistance
Excellent
Water Resistance
Good
Tensile Strength
1,200 psi
Density
1.35 g/cc
Minimum Temperature
-50 Degrees F
Abrasion Resistance
Poor
Chemical Resistance
Good
Color
Blue
Maximum Adhesive Temperature
500 Degrees F
Thickness Tolerance
+/-0.017 in
Tear Strength
15 N/mm
Oil Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews