Shop ZORO SELECT

RubberSheet, Viton, 36inL, 36inW

  • Mfr # BULK-RS-V75FDA-43
  • Zoro # G902586319

product price: 
$
655.99
/ea
Free Shipping & Returns

Key Features

Durometer
75 Shore A
Backing Type
Plain
Elongation
150 %
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-V75FDA-43
Zoro #
G902586319
UPC #
193005482404
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
75 Shore A
Backing Type
Plain
Elongation
150 %
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Grade
Food Grade
Thickness Tolerance
+/-0.012 in
Material
Viton(TM)
Color
White
Shape
Sheet
Compression Set
15 %
Texture
Smooth
Oil Resistance
Excellent
Minimum Temperature
-10 Degrees F
Tear Strength
28 N/mm
Weather Resistance
Excellent
Abrasion Resistance
Good
Chemical Resistance
Excellent
Density
2 g/cc
Water Resistance
Good
Maximum Temperature
400 Degrees F
Tensile Strength
700 psi
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
White
Traction Material
Viton(TM)

Dimensions

Overall Thickness
1/16 in
Overall Length
36 in
Overall Width
36 in
Wire Rope Length
36 in
Length
36 in

Description

FDA Viton Rubber Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.