Shop ZORO SELECT

RubberSheet, Viton, 72inL, 36inW

  • Mfr # BULK-RS-V75-405
  • Zoro # G4858629

product price: 
$
460.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/32 in
Rubber Properties
Chemical Resistant, High Temperature, Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Viton(R)
Rubber Color
Black
Min. Temp. (F)
-10 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-V75-405
Zoro #
G4858629
UPC #
193005404444
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Chemical Resistant, High Temperature, Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Viton(R)
Rubber Color
Black
Min. Temp. (F)
-10 Degrees F
Durometer
75 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
150 %
Finish
Smooth
Standards
ASTM D2000 HK 707
Grade
Standard
Material
Viton(TM)
Max. Temp. (F)
400 Degrees F
Color
Black
Thickness Tolerance
+0.016 in/-0 in
Texture
Smooth
Abrasion Resistance
Good
Chemical Resistance
Excellent
Water Resistance
Good
Tensile Strength
1,000 psi
Tear Strength
22 N/mm
Weather Resistance
Excellent
Minimum Temperature
-10 Degrees F
Shape
Sheet
Oil Resistance
Excellent
Density
1.9 g/cc
Compression Set
25 %
Maximum Temperature
400 Degrees F
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
Black
Traction Material
Viton(TM)

Dimensions

Rubber Thickness
1/32 in
Rubber Width
36 in
Rubber Length
6 ft
Overall Width
36 in
Overall Length
72 in
Overall Thickness
1/32 in
Wire Rope Length
72 in
Length
72 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 75 Shore A, Grade Standard, Material Viton(TM), Standards ASTM D2000 HK 707, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -10 Degrees F, Overall Length 72 in, Thickness Tolerance +0.016 in/-0 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.