RubberSheet, Viton, 9ftL, 36inW

  • Mfr # BULK-RS-V75-423
  • Zoro # G4860333
product price: 
$
817.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/32 in
Rubber Properties
Chemical Resistant, High Temperature, Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Viton(R)
Rubber Color
Black
Min. Temp. (F)
-10 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-V75-423
Zoro #
G4860333
UPC #
193005404475
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/32 in
Rubber Width
36 in
Rubber Length
9 ft
Overall Length
9 ft
Overall Width
36 in
Overall Thickness
1/32 in
Wire Rope Length
9 ft
Length
9 ft

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant, High Temperature, Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Viton(R)
Rubber Color
Black
Min. Temp. (F)
-10 Degrees F
Durometer
75 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
150 %
Finish
Smooth
Standards
ASTM D2000 HK 707
Grade
Standard
Color
Black
Max. Temp. (F)
400 Degrees F
Material
Viton(TM)
Oil Resistance
Excellent
Chemical Resistance
Excellent
Water Resistance
Good
Texture
Smooth
Maximum Temperature
400 Degrees F
Thickness Tolerance
+0.016 in/-0 in
Density
1.9 g/cc
Tensile Strength
1,000 psi
Tear Strength
22 N/mm
Compression Set
25 %
Abrasion Resistance
Good
Weather Resistance
Excellent
Minimum Temperature
-10 Degrees F
Shape
Sheet
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
Black

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 75 Shore A, Grade Standard, Material Viton(TM), Standards ASTM D2000 HK 707, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -10 Degrees F, Overall Length 9 ft, Thickness Tolerance +0.016 in/-0 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/32 in

Ratings & reviews