Shop ZORO SELECT

RubberSheet, Viton, 9ftL, 36inW

  • Mfr # BULK-RS-V75-425
  • Zoro # G4946503

product price: 
$
1,622.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
3/32 in
Rubber Properties
Chemical Resistant, High Temperature, Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Viton(R)
Rubber Color
Black
Min. Temp. (F)
-10 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-V75-425
Zoro #
G4946503
UPC #
193005404628
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Chemical Resistant, High Temperature, Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Viton(R)
Rubber Color
Black
Min. Temp. (F)
-10 Degrees F
Durometer
75 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
150 %
Finish
Smooth
Standards
ASTM D2000 HK 707
Grade
Standard
Max. Temp. (F)
400 Degrees F
Material
Viton(TM)
Density
1.9 g/cc
Shape
Sheet
Tear Strength
22 N/mm
Chemical Resistance
Excellent
Texture
Smooth
Tensile Strength
1,000 psi
Water Resistance
Good
Thickness Tolerance
+/-0.013 in
Maximum Temperature
400 Degrees F
Color
Black
Compression Set
25 %
Weather Resistance
Excellent
Oil Resistance
Excellent
Minimum Temperature
-10 Degrees F
Abrasion Resistance
Good
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
Black
Traction Material
Viton(TM)

Dimensions

Rubber Thickness
3/32 in
Rubber Width
36 in
Rubber Length
9 ft
Overall Thickness
3/32 in
Overall Length
9 ft
Overall Width
36 in
Wire Rope Length
9 ft
Length
9 ft

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 75 Shore A, Grade Standard, Material Viton(TM), Standards ASTM D2000 HK 707, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -10 Degrees F, Overall Length 9 ft, Thickness Tolerance +/-0.013 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.