Shop ZORO SELECT

RubberStrip, Buna-N, 36inL, 4inW

  • Mfr # BULK-RS-BHS50-942
  • Zoro # G802584286

product price: 
$
8.75
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS50-942
Zoro #
G802584286
UPC #
193005483500
Country of Origin
Multiple

Dimensions

Overall Width
4 in
Overall Length
36 in
Overall Thickness
1 mm
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Strip
Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Material
Buna-N
Tear Strength
20 N/mm
Texture
Smooth
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.200 mm
Compression Set
30 %
Tensile Strength
1,500 psi
Weather Resistance
Fair
Color
Black
Density
1.35 g/cc
Water Resistance
Good
Chemical Resistance
Fair
Oil Resistance
Excellent
Shape
Strip
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.