Shop ZORO SELECT

RubberStrip, Neoprene, 10ftL, 4inW

  • Mfr # BULK-RS-N50ESD-15
  • Zoro # G402584310

product price: 
$
92.59
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BC 508, UL 94 V-0
Grade
Anti-Static
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N50ESD-15
Zoro #
G402584310
UPC #
193005489878
Country of Origin
China

Dimensions

Overall Thickness
1/4 in
Overall Width
4 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Strip
Durometer
50 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BC 508, UL 94 V-0
Grade
Anti-Static
Shape
Strip
Density
1.5 g/cc
Compression Set
28 %
Material
Neoprene
Texture
Smooth
Oil Resistance
Good
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Color
Black
Chemical Resistance
Fair
Water Resistance
Good
Thickness Tolerance
+/-0.016 in
Tensile Strength
1,200 psi
Abrasion Resistance
Good
Maximum Temperature
200 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Static-Dissipative Neoprene Rubber Strip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.