RubberStrip, Neoprene, 6inL, 6inW

  • Mfr # BULK-RS-NUS70-345
  • Zoro # G802584927
product price: 
$
66.99
/ea

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
400 %
Standards
ASTM D2000 BC 717
Grade
Ultra Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NUS70-345
Zoro #
G802584927
UPC #
193005998400
Country of Origin
Multiple
Item
Rubber Strip
Durometer
70 Shore A
Backing Type
Plain
Elongation
400 %
Standards
ASTM D2000 BC 717
Grade
Ultra Strength
Tensile Strength
2,500 psi
Thickness Tolerance
+/-0.060 in
Maximum Temperature
250 Degrees F
Tear Strength
25 N/mm
Material
Neoprene
Texture
Smooth
Compression Set
28 %
Water Resistance
Good
Oil Resistance
Good
Chemical Resistance
Fair
Shape
Strip
Density
1.35 g/cc
Color
Black
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
1 1/4 in
Overall Length
6 in
Overall Width
6 in
Wire Rope Length
6 in
Length
6 in

Description

Multipurpose Neoprene Rubber

Ratings & reviews