RubberStrip, Silicone, 6inL, 6inW

  • Mfr # BULK-RS-S60MD-6
  • Zoro # G402583986
product price: 
$
7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S60MD-6
Zoro #
G402583986
UPC #
193005054366
Country of Origin
China
Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Compression Set
16 %
Oil Resistance
Fair
Abrasion Resistance
Poor
Texture
Smooth
Water Resistance
Good
Thickness Tolerance
+/-0.010 in
Material
Silicone
Weather Resistance
Excellent
Tear Strength
15 N/mm
Color
Blue
Density
1.35 g/cc
Minimum Temperature
-50 Degrees F
Maximum Temperature
400 Degrees F
Chemical Resistance
Good
Shape
Strip
Tensile Strength
1,200 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue
Traction Material
Silicone

Dimensions

Overall Length
6 in
Overall Thickness
1/32 in
Overall Width
6 in
Wire Rope Length
6 in
Length
6 in

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews