Run Tee Brass Brass Class 1000 Pipe Fittings, 1/8 in Female NPTF X 1/8 in Male NPTF

  • Mfr # ZUSA-PF-9113
  • Zoro # G700424608
product price: 
$
10.29
/ea

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Application
Air, Gases, Non-Potable Water, Oils
Standards
ANSI B1.20.1, ASME B31.3
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9113
Zoro #
G700424608
UPC #
193005129323
Country of Origin
China

Dimensions

Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side C Nominal Pipe Size
1/8 in
Fitting Thread Size C
1/8"-27
Overall Length
1 3/16 in
Fitting Thread Size B
1/8"-27
Fitting Thread Size A
1/8"-27
Wire Rope Length
1 3/16 in
Length
1 3/16 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Item
Metal Pipe Tee
Application
Air, Gases, Non-Potable Water, Oils
Standards
ANSI B1.20.1, ASME B31.3
Color
Black
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
Threaded
Fitting Side B Gender
Male
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
27
Finish/Coating
Zinc-Plated
Fitting Side B Type
Threaded
Fitting Side B Pipe Threading
27
Maximum Operating Pressure
1,000 psi @ 72 Degrees F
Class
Class 1000
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Side 3 Thread Type
NPT
Fitting Side C Gender
Male
Side A Thread Type
NPT
Fitting Side C Type
Threaded
Side B Thread Type
NPT
Fitting Side C Pipe Threading
27
Material Grade
C38500
For Pipe Schedule
Schedule 80
Gravity Flow
Pressure

Description

Brass Pipe Fittings

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews