Run Tee Low Lead Brass Forged Run Tee, 3/8 in Female NPT X 3/8 in Male NPT

  • Mfr # 706227-06

  • Zoro # G6153497


product price:  $23.39
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Run Tee
Pipe Fitting Material
Low Lead Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
706227-06
Zoro #
G6153497
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/8"
Pipe Size (Fittings)
3/8"
Pipe Size
3/8"
Overall Length
2 1/8 in
Fitting Thread Size A
3/8 in -18
Fitting Thread Size B
3/8 in -18
Fitting Side C Nominal Pipe Size
3/8 in
Fitting Side C Outside Diameter
11/16 in
Fitting Side A Outside Diameter
1 1/2 in
Fitting Side B Outside Diameter
11/16 in
Fitting Thread Size C
3/8 in -18
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Run Tee
Pipe Fitting Material
Low Lead Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Item
Forged Run Tee
Temp. Range
-65 Degrees To 250 Degrees F
Max. Pressure
1000 psi
Specific Pipe Fitting Shape
Run Tee
Standards
NSF 61 ANNEX G
Material Grade
CA2745
Color
Brown
Application
Air, Non-Potable Water, Potable Water
Fitting Side C Pipe Threading
18
Fitting Side B Pipe Threading
18
Fitting Side B Gender
Male
Fitting Side B Type
NPT
Fitting Side A Pipe Threading
18
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Compliant
Fitting Side C Gender
Female
Max. Steam Pressure
250 psi
Fitting Side A Gender
Female
Fitting Side C Type
NPT
Includes Seal
No
Maximum Operating Pressure
1,000 psi

Description

Street Tee, Brass, CA2745, 3/8 in, Female, NPT, 1 1/2 in, 18, 3/8 in -18, 3/8 in, Male, NPT, 11/16 in, 18, 3/8 in -18, 3/8 in, Female, NPT, 11/16 in, 18, 3/8 in -18, 1,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.