Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saddle Clamp, Pipe 6 In, Outlet 4 In

  • Mfr # 867-532SR

  • Zoro # G2599222


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
6 in
Outlet Pipe Size
4 in
Material
PVC
Outlet Connection
4 in FIPT
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
867-532SR
Zoro #
G2599222
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
6 in
Outlet Pipe Size
4 in
Required Hole Size (In.)
4 in
Overall Length
9 13/16 in
Fitting Side B Nominal Pipe Size
6 in
Fitting Side A Nominal Pipe Size
6 in
Fitting Side C Nominal Pipe Size
4 in

Details

Material
PVC
Outlet Connection
4 in FIPT
Max. Pressure
200 psi
Type
Two piece
Gasket Material
EPDM
Item
Saddle Clamp
Standards
LPCB
Max. Temp.
73 Degrees F
Schedule
Schedule 80
Color
Dark Gray
Maximum Operating Pressure
200 psi @ 73 Degrees F
Seal Material
EPDM
Fitting Side C Type
NPT
Specific Fitting Shape
Saddle
Pipe Fitting Material
PVC
Fitting Side C Gender
Female

Description

Saddle Clamp, Two Piece, Pipe Size 6 In., Outlet Pipe Size 4 In., Outlet Connection 4 In. Threaded, Material of Construction PVC, Required Hole Size (In.) 4 In., Max. Pressure 200 PSI, Max. Temp. 73 F, Gasket Material EPDM, Schedule 80, Standards LPCB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.