Shop ZORO SELECT
See all product information
Create Account
Safety Coated Btl, Boro Glass, 326mm H
- Mfr # 48R-B400-FLS
- Zoro # G723356986
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
Closure Color
Colorless
Closure Included
Yes
Individually Wrapped
Not Individually Wrapped
Overall Height - Metric
326 mm
ASTM Specification
E438
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48R-B400-FLS
- Zoro #
- G723356986
- UPC #
- -
- Country of Origin
- United States
- Closure Color
- Colorless
- Closure Included
- Yes
- Individually Wrapped
- Not Individually Wrapped
- Item
- Narrow Mouth Round Glass Bottles - Safety Coated
- ASTM Specification
- E438
- Special Features
- Easy Cleanup in the Event of an Accident, This Innovation is the Perfect Choice for Labs Committed to both Safety and Performance
- Body Color
- Colorless
- Graduated
- Yes
- USP Specification
- Type VI
- Autoclavable
- Yes
- Clarity
- Clear
- Body Material
- Borosilicate Glass
- Numbers of Bottles Included
- 1
- Bottle Type
- Media
- Shape
- Round
- Capacity - Metric
- 5 L
- Closure Type
- Screw-On
- Capacity - English
- 169.07 fl oz
- Standards
- FDA
- Basic Material
- Glass
- Graduation Increments - Metric
- 5,000 mL
- Closure Material
- Polypropylene
- Front Closure
- Screw-On
Dimensions
- Overall Height - Metric
- 326 mm
- Body Diameter - Metric
- 183 mm
- Mouth Size
- Wide
- Screw Closure Size
- GL45
Description
Narrow Mouth Round Glass Bottles - Safety Coated, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 183 mm, Bottle Type Media, Capacity - Metric 5 L, Capacity - English 169.07 fl oz, Overall Height - Metric 326 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Not Applicable, Screw Closure Size GL45, Closure Color Colorless, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.