Shop ZORO SELECT

Comet, Safety Glasses, Anti-Fog, Clear Lens, Clear Frame, Frameless

  • Mfr # 1715C/AF

  • Zoro # G9013943


product price:  $1.99
/ea
Sold in multiples of 12 for $23.88

Key Features

Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Fog
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1715C/AF
Zoro #
G9013943
UPC #
-
Country of Origin
United States

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
Comet
Frame Style
Wraparound
Standards
ANSI Z87.1-2010
Photochromatic Lens
No
Metal Detectable
No
Includes
45 Degrees Beveled Edge
Gender
Unisex
UV Protection
Yes
ANSI Dust/Splash Rating
Not Rated
X-Ray Detectable
No
Includes Polarized Lens Coating
No
Arm Color
Clear
Arm Tip Type
Straight

Description

Safety Glasses, Series Fuse, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Standard Fit temple, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection Yes, Standards ANSI Z87.1-2015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.