Safety Sign, 10" H, 14 in W, Fiberglass, Horizontal Rectangle, English, 474C71

  • Mfr # 474C71

  • Zoro # G5838791


product price:  $14.19
/ea

Key Features

Header
No Header
Legend
No Smoking
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474C71
Zoro #
G5838791
UPC #
00194484171490
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 212 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
White
Sign Mounting Location
Wall
Anti-Slip Surface
No
Write on Surface
No
Chemical Resistant
Yes
Maximum Service Temperature
212 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
Red, White
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Header
No Header
Outdoor Life Expectancy
10 yr
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
No Smoking
Sign Format
Other Format
Glow In The Dark
No
ANSI Standards
ANSI Z535
Metal Detectable
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Average Outdoor Durability
10 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.