Safety Sign, 20 in H, 14 in W, Fiberglass, Vertical Rectangle, English, 474D04

  • Mfr # 474D04

  • Zoro # G5125099


product price:  $31.19
/ea

Key Features

Header
No Header
Legend
No Smoking
Height
20 in
Sign Shape
Vertical Rectangle
Sign Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474D04
Zoro #
G5125099
UPC #
00194484026448
Country of Origin
United States

Dimensions

Width
14 in
Height
20 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 212 Degrees F
Sign Legend Color
Black, Red
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Red
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Average Outdoor Durability
10 yr
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
10 yr
Chemical Resistant
Yes
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Sign Legend
No Smoking
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Maximum Service Temperature
212 Degrees F
Sign Header
No Header
Mirror Print
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
State Specific Sign
No
Graffiti Resistant
Yes
Sign Format
Other Format
Number of Printed Sides
1
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.