Shop ZORO SELECT

Sampling Bottle, 95 mm H, PK24

  • Mfr # 3UDD6
  • Zoro # G4740364

product price: 
$
92.49
/pk of 24, $3.85/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
2.125 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3UDD6
Zoro #
G4740364
UPC #
-
Country of Origin
United States
Item
Sampling Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
120mL/ 4 oz.
Labware Clarity
Colored
Labware Closure Liner Design
Flat
Graduation Range
Not Specified
Labware Capacity - Metric
120 mL
Labware Capacity - English
4 oz
Labware Body Material
Type III Soda Lime Glass
Labware Nominal Capacity - Metric
120 mL
Labware Closure Color
Blue
Labware Basic Material
Glass
Labware Closure Type
Screw On
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware Closure Liner Material
PTFE
Bottle/Jar Type
Sampling
Bottle/Jar Shape
Round
Labware Closure Material
Polypropylene
Labware Body Color
Amber
Standards
EPA, OSWER Directive 9240.0-05A
Labware Nominal Capacity - English
4 oz
Pre-Cleaned
Semi-Volatile Organics
Special Features
PTFE Liner
Closure Color
Blue
Closure Included
Yes
Graduated
No
Nominal Capacity - English
4 oz
Bottle Type
Sampling
Basic Material
Glass
Closure Type
Screw-On
Closure Liner Design
Flat
Closure Liner Material
PTFE
Capacity - English
4.22 fl oz
Nominal Capacity - Metric
120 mL
Capacity - Metric
125 mL
Body Material
Glass
Body Color
Amber
Numbers of Bottles Included
24
Individually Wrapped
Not Individually Wrapped
USP Specification
Type III
Front Closure
Screw-On

Dimensions

Diameter
2.125 in
Height
3-3/4"
Labware Height - Metric
95 mm
Screw Closure Size
38-400 mm
Labware Screw Closure Size
38-400 mm
Labware Height - English
3.75 in
Overall Height - Metric
95 mm
Mouth Size
Wide
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
53.97 mm

Description

Sampling Bottle, Body Color Amber, Body Diameter - Metric 53.97 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 95 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 38-400 mm, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Semi-Volatile Organics, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.