Shop ZORO SELECT
Additional $185.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sanitary Tee Sanitary Tee, Iron, Class 20
- Mfr # SVFSTE150
- Zoro # G313115634
product price:Â
$
5,270.99
/ea
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Iron
Class
Class 20
Standards
ASTM A74, ICC Listed, UPC Listed
Maximum Operating Pressure
5 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SVFSTE150
- Zoro #
- G313115634
- UPC #
- -
- Country of Origin
- Multiple
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Iron
- Class
- Class 20
- Item
- Metal Pipe Tee
- Standards
- ASTM A74, ICC Listed, UPC Listed
- Maximum Operating Pressure
- 5 psi
- Fitting Side B Gender
- Female
- Fitting Side C Gender
- Female
- Fitting Side B Type
- Hub
- Color
- Black
- Fitting Side C Type
- Hub
- Fitting Side A Gender
- Male
- Fitting Side A Type
- Spigot
- Includes Seal
- No
- Gravity Flow
- Drain-Waste-Vent
- Finish/Coating
- Bitumen
- Includes Pre-Applied Thread Sealant
- No
Dimensions
- Fitting Side B Nominal Pipe Size
- 15 in
- Fitting Side A Nominal Pipe Size
- 15 in
- Fitting Side C Nominal Pipe Size
- 15 in
- Overall Length
- 29 3/4 in
- Wire Rope Length
- 29 3/4 in
- Length
- 29 3/4 in
Description
Metal Pipe Fittings
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.