Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Santoprene Tubing, 13/16 In OD, 50 Ft

  • Mfr # 1508-625813-50

  • Zoro # G3130337


product price: $98.49
/ea
Free Shipping & Returns

Key Features

Material
TPV
Wall Thickness
0.09 in
Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
Tube Hardness
Shore A: 64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1508-625813-50
Zoro #
G3130337
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Inside Dia.
5/8 in
Outside Dia.
13/16 in
Tube Length
50 ft
Tube Bend Radius
2 7/16 in
Bend Radius
2 7/16 in
Outside Diameter
1 3/16 in
Overall Length
50 ft
Inside Diameter
5/8 in

Details

Item
Tubing
Material
TPV
Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
Tube Hardness
Shore A: 64
Standards
ASTM D2000
Tube Color
Black
Tensile Strength
950 psi
Tube Material
Santoprene
Max. Pressure
7 psi
Jacket Color
No Jacket
Hardness
Shore A 64
Clarity
Opaque
System of Measurement
Inch
Vacuum Rated
Not Rated for Vacuum
Features
Lower Gas Permeability, Recyclable
Peristaltic Pump Compatible
No
Industry Application
Automotive, Petrochemical
Tube Form
Straight
For Fluid Type
Acids, Alkalis
Reinforcement
Not Reinforced
Stripe Color
No Stripe
Petroleum Product Compatibility
Lubricants, Oil
Autoclavable
No
Flow Application
Agricultural Applications, Business Machines, Cable Insulation, Chemical Drain Lines, Peristaltic Pump, Protective Tubing
Flexibility
Flexible
Resistance Properties
Abrasion Resistant, Ozone Resistant
Jacket Material
No Jacket
Maximum Operating Temperature
275 Degrees F
For Environment
Chemical
Fitting Compatibility
Barbed
Minimum Operating Temperature
-60 Degrees F
Application
Water

Description

Tubing, Application Water, Color Black, Hardness Shore A 64, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPV, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 275 Degrees F, Outside Diameter 1 3/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Ozone Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.