Zoro Homepage

Santoprene Tubing, 7/8 In OD, 50 Ft

  • Mfr # 1508-625875-50

  • Zoro # G2554483


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
TPV
Wall Thickness
0.13 in
Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
Tube Hardness
Shore A: 64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1508-625875-50
Zoro #
G2554483
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.13 in
Inside Dia.
5/8 in
Outside Dia.
7/8 in
Tube Bend Radius
2 5/8 in
Tube Length
50 ft
Bend Radius
2 5/8 in
Overall Length
50 ft
Outside Diameter
7/8 in
Inside Diameter
5/8 in

Details

Item
Tubing
Material
TPV
Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
Tube Hardness
Shore A: 64
Standards
ASTM D2000
Max. Pressure
8 psi
Tensile Strength
950 psi
Tube Color
Black
Tube Material
Santoprene
Vacuum Rated
Not Rated for Vacuum
Reinforcement
Not Reinforced
Resistance Properties
Abrasion Resistant, Ozone Resistant
Stripe Color
No Stripe
For Environment
Chemical
Jacket Color
No Jacket
Peristaltic Pump Compatible
No
Industry Application
Automotive, Petrochemical
Features
Lower Gas Permeability, Recyclable
Flow Application
Agricultural Applications, Business Machines, Cable Insulation, Chemical Drain Lines, Peristaltic Pump, Protective Tubing
For Fluid Type
Acids, Alkalis
System of Measurement
Inch
Fitting Compatibility
Barbed
Minimum Operating Temperature
-60 Degrees F
Hardness
Shore A 64
Tube Form
Straight
Clarity
Opaque
Petroleum Product Compatibility
Lubricants, Oil
Autoclavable
No
Flexibility
Flexible
Jacket Material
No Jacket
Maximum Operating Temperature
275 Degrees F
Application
Water

Description

Tubing, Application Water, Color Black, Hardness Shore A 64, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPV, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 275 Degrees F, Outside Diameter 7/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Ozone Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.