Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SBR Roll, 60A, 60'x36"x3/16", Red

  • Mfr # BULK-RS-RSBR60-210

  • Zoro # G302583406


product price: $1,996.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Red
Backing Type
Adhesive
Durometer
60A
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-RSBR60-210
Zoro #
G302583406
UPC #
193005957063
Country of Origin
Multiple

Dimensions

Overall Length
60 ft
Overall Thickness
0.1875 in
Overall Width
36 in

Details

Item
Rubber Roll
Material
SBR
Color
Red
Backing Type
Adhesive
Durometer
60A
Grade
Standard
Standards
ASTM D2000 AA 603
Elongation
200 %
Minimum Temperature
-45 Degrees F
Oil Resistance
Poor
Chemical Resistance
Fair
Compression Set
38 %
Texture
Smooth
Weather Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Tear Strength
16 N/mm
Shape
Roll
Adhesive Type
Acrylic
Abrasion Resistance
Excellent
Maximum Adhesive Temperature
230 Degrees F
Density
1.5 g/cc
Thickness Tolerance
+/-0.022 in
Tensile Strength
400 psi
Maximum Temperature
200 Degrees F

Description

Red SBR Rubber Roll,Acrylic Adhsive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.